missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectrum™ Spectra/Por™ Magnetic Weighted Closures
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Supplier: Spectrum™ 132762
Description
Spectra/Por Magnetic Closure Type:
- Made from polypropylene with a fluorocarbon coated magnetic SS bar
- Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency
- 4 sealing width sizes: 23mm, 35mm, 55mm and 75mm
- Autoclavable
- 10/pkg
- Use with RC dialysis tubing only
- Not for use with CE tubing
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Autoclavable | |
Red | |
0°C to 121°C | |
2 Pack |
Regenerated Cellulose | |
35 mm | |
Magnetic | |
32°F to 250°F | |
Magnetic fluorocarbon coated stainless steel bar | |
Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing |