missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectrum™ Spectra/Por™ Weighted Closures
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
$450.91 - $521.67
Specifications
Product Type | Dialysis Tubing Closure |
---|---|
Membrane | Regenerated Cellulose |
Material | Polypropylene |
Autoclavable | Autoclavable |
Closure Type | Weighted |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
08-750-24E
|
Spectrum™
132742 |
12 mm |
Pack of 10 Each for $450.91
|
|
|||||
08-750-24G
|
Spectrum™
132744 |
35 mm |
Pack of 10 Each for $489.88
|
|
|||||
08-750-24F
|
Spectrum™
132743 |
23 mm |
Pack of 10 Each for $481.36
|
|
|||||
08-750-24J
|
Spectrum™
132746 |
75 mm |
Pack of 10 Each for $521.67
|
|
|||||
08-750-24H
|
Spectrum™
132745 |
55 mm |
Pack of 10 Each for $495.42
|
|
|||||
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Spectra/Por Weighted Closure Type:
- Made from polypropylene with a fluorocarbon coated SS bar to anchor tubing downward
- Use with buoyant Standard Closure to maintain vertical sample orientation.
- 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
- Autoclavable
- 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Weighted | |
32°F to 250°F | |
Fluorocarbon coated stainless steel bar to anchor tubing downward | |
Use with buoyant standard closure to maintain vertical sample orientation, use with RC dialysis tubing only, not for use with CE tubing |
Regenerated Cellulose | |
Autoclavable | |
White | |
0°C to 121°C | |
10 Pk. |