missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Mixer/Mill™ Dual-Clamp High-Energy Ball Mill

Efficient two-clamp laboratory mill for pulverizing hard, brittle samples.

Supplier:  Cole-Parmer™ 8000D115

Catalog No. 8000D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Also called a shaker mill or high-energy ball mill.
  • Reduces samples to analytical fineness.
  • Can be used for mechanical alloying.
  • Sample size: 0.2–10 g per vial (for grinding), up to 60 mL (for blending or mixing).
  • Two-sample capacity increases sample throughput accepts grinding/mixing vials from 2.38 to 3.13 in. in length and up to 2.25 in. in diameter.
  • Speed: 1060 cycles/min. (back and forth).
  • One or two samples can be processed simultaneously; however, if one sample is processed, a second empty vial must be inserted to maintain the balance of the system.
  • Features include a variable-range-100-min electronic timer, START/PAUSE/STOP buttons, 0.33 hp motor, dual clamps for multiple sample capacity, digital display, safety interlock system, and forced-air cooling.
  • Optional adapters (8010 and 8011) permit processing of multiple samples in 0.5 x 1 in., 0.5 x 2 in., and 0.75 x 2 in. vials.

Order Info

Dimensions (L x W x H): 17 x 24 x 11 in. (61 cm x 43 cm x 28 cm), Net Weight: 82 lb. (37 kg), Accessories available online

Specifications

Specifications

Ball Mill
60 mL
17 x 24 x 11 in. (43.18 x 43 x 27.94 cm)
Ideal for Grinding Dry, Brittle Samples, Mechanical Alloying, Slurry Grinding, Blending Powders and Mixing Emulsions
11 in.
60 Hz
Mill and power cord
43.18 cm
BM-450-115
Rocks, minerals, sand, cement, slag, ceramics, catalyst supports, Glass, pharmaceuticals, plant and animal tissues, seeds, paint and ink
10 g
115 V
37 kg
43 cm
2.02 oz.
CE
115 V, 60 Hz
Grinding/Mixing Vials
27.94 cm
0.33
17 in.
Steel
3-prong grounded plug
0.02 lb.
1060 cpm
82 lb.
24 in.
Videos
SDS
Documents

Documents

Promotions

Promotions