missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies Spherical Mirrors

Rear-silvered for optical clarity.

Supplier:  United Scientific Supplies S42362

 View more versions of this product

Catalog No. S42362

Only null left
Explore available promotions

Description

Description

  • Designed for optimum reflection
  • Available in concave or convex
  • Feature precision grinding for high optical clarity
  • Glass, rear-silvered construction
  • Size: 4 in. dia. (100mm); 10 in. (25cm) focal length
Specifications

Specifications

Each
10.16 cm
Scratch proof Copper back Silvering
10 in.
Double Concave Mirror
Glass (Silvered)
4 in.
Optimum reflection
25 cm
Spherical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions