missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies Spherical Mirrors

Rear-silvered for optical clarity.

Supplier:  United Scientific Supplies S42363

 Afficher plus de versions de ce produit

Numéro de catalogue. S42363

Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Designed for optimum reflection
  • Available in concave or convex
  • Feature precision grinding for high optical clarity
  • Glass, rear-silvered construction
  • Size: 4 in. dia. (100mm); 10 in. (25cm) focal length
Spécifications

Spécifications

Each
10.16 cm
Scratch proof Copper back Silvering
10 in.
Double Convex Mirror
Glass (Silvered)
4 in.
Optimum reflection
25 cm
Spherical
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions