missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
FyterTech Nonwovens Spilfyter™ Chemical Classifiers Test Strips and Charts
Test strips allow immediate color-coded identification of spilled chemicals
$221.01 - $822.30
Specifications
Type | Chemical Classifier Test Strip |
---|---|
For Use With (Application) | Quickly assist the responder in classifying the chemical and wastewater products for spill proper treatment |
Storage Requirements | 20°C |
Weight (English) | 1 lb. |
Weight (Metric) | 0.4 kg |
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
19-057467
|
FyterTech Nonwovens
JV570050 |
50/Cs. |
Pack of 50 Each for $822.30
|
|
|||||
19-812-532
|
FyterTech Nonwovens
JV570010 |
10/Pk. |
Pack of 10 Each for $221.01
|
|
|||||
Description
Chemical Classifier Strips show responder if an unknown spill contains critical levels of these contaminant categories: acid/base, oxidizer, fluoride, petroleum/organic solvent, iodine/bromine/chlorine. Classifier Chart compares sample colors to standard color.
Use strips to identify unknowns in sewers, construction sites, accident sites, storage facilities, landfills, waste management facilities.
Order Info
Additional test strips and classifier charts are available separately.
Specifications
Chemical Classifier Test Strip | |
20°C | |
0.4 kg |
Quickly assist the responder in classifying the chemical and wastewater products for spill proper treatment | |
1 lb. |