missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Spill Containment Drums

Approved for use with Packing Groups I, II and III

Supplier:  Eagle™ 1690

 View more versions of this product

Catalog No. 19-999-349


Explore available promotions

Description

Description

Lightweight drums for safe storage, transportation, cleanup and containment of containers from 5 to 55 gallons (19 to 208L). Made of chemical- and weather-resistant HDPE with UV inhibitors that incinerate completely. Nestable for ideal storage.

Lab Packs

  • For use with bottles, cans, carboys and 5-gal. pails
  • Yellow
Salvage Drums
  • Meet 3psi pressure test for Salvage Drum Compliance
  • Require “Salvage Drum” labeling (included)
  • Yellow
Overpacks
  • For use with larger containers up to 55 gal.
  • Pass 3psi pressure test
  • Yellow

Order Info

Lab Packs and Overpacks cannot contain free liquids. Sufficient sorbents must be used with any leaking containers to absorb all liquids.

Certifications

UN certified to HM-181. UL 94HB Flammability Rating.

Compliance

All drums meet FDA 21CFR177.1520. Lab packs meet DOT 49CFR173.12. Overpacks meet DOT 49CFR173.25. Salvage drums meet DOT 49CFR173.3.

Specifications

Specifications

DOT 49 CFR 173.3, FDA 21 CFR 177.1520
95 gal.
HDPE
Ideal for storage, transportation, clean up and spill containment of larger containers
660 lb.
Chemical, Weather
104.7 cm
22.6 kg
Yellow
361 L
Overpack poly drum, Screw top
Larger containers
299.3 kg
41.25 in.
50 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions