missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Splash Shield™ Face Shields
Lightweight, comfortable and cost-efficient.
$597.75 - $659.67
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Tint | Clear |
For Use With (Application) | Maximum face protection for hospitals, dental offices, labs and EMT use |
No. per Case | 200/Cs. |
Includes: This is the replacement shield only; frame is sold separately.
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
17-987-214
|
Splash Shield™
4541S |
Short Faceshield |
Case of 200 Each for $597.75
|
|
|||||
17-987-213
|
Splash Shield™
4541L |
Long Faceshield |
Case of 200 Each for $659.67
|
|
|||||
Description
Maximum face protection for hospitals, dental offices, labs and EMT use.
- 33.02cm (13 in.) impenetrable foam barrier for wide coverage
- Lightweight with no head strap
- Optically clear, anti-fog and latex-free
Specifications
Anti-fog | |
Clear | |
Maximum face protection for hospitals, dental offices, labs and EMT use | |
200/Cs. |