missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Splash Shield™ Lite Face Shields With Frames
$747.38 - $811.23
Specifications
Lens Coating | Anti-fog |
---|---|
Width (English) | 1.875 in. |
Lens Tint | Clear |
Disposable | Single-use |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
17-987-211
|
Splash Shield™
4540S |
Short Faceshield |
Case of 200 Each for $747.38
|
|
|||||
17-987-212
|
Splash Shield™
4540L |
Long Faceshield |
Case of 200 Each for $811.23
|
|
|||||
Specifications
Anti-fog | |
1.875 in. | |
Clear | |
Single-use |