missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Splash Shield™ Short Shield™
Antifog, optically clear
Supplier: Splash Shield™ 4511
Description
- Lightweight and comfortable with soft strap
- Latex-free
- 13 in. (33cm) impenetrable foam barrier for wide coverage
- Disposable
- Economical
- Length: 5 in. (12.7cm)
Specifications
| Anti-fog, Scratch-resistant | |
| Short Faceshield | |
| 12.7 cm |
| Clear | |
| 5 in. | |
| Single-use |