missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
STERIS Spor-Klenz™ Ready-To-Use Sterilant/Disinfectant
Provides consistent microbial control, no mixing or activation is required. Spray or apply manually straight out of the container.
$100.91 - $100.91
Specifications
Product Type | Cleanroom Disinfectant, Sterilant, and Sporicidal Cleaner |
---|---|
Certifications/Compliance | European Union Biocidal Products Directive (BPD) |
Filtered | Filtered |
For Use With (Application) | Sterilization and Disinfection of Hard Environmental Surfaces |
Quantity | 4/Cs. |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
04-324-20
|
STERIS
652501CA |
3200 mL |
Each for $100.91
Case of 4 Each for $403.64
|
|
|||||
Description
- Specifically formulated for the sterilization and disinfection of hard environmental surfaces
- A stabilized blend of hydrogen peroxide, peracetic, and acetic acids
- Provides effective microbial control, including spores
- Filtered to 0.22 μm
- Offers a low toxicity profile that requires no mixing or activation
- Reusable for up to 14 days to reduce waste
- For use in Pharmaceutical, Medical Device, Biotech, and Cosmetic manufacturing facilities
- All of the active ingredients are notified according to the European Union Biocidal Products Directive (BPD)
- Each lot is fully traceable and documented by a Certificate of Analysis including filtration and USP sterility
- Note: Sprayer is sold separately (see Cat No. 6526Q8)
Specifications
Cleanroom Disinfectant, Sterilant, and Sporicidal Cleaner | |
Filtered | |
4/Cs. |
European Union Biocidal Products Directive (BPD) | |
Sterilization and Disinfection of Hard Environmental Surfaces |