missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific Square Cover Glass

Globe Scientific Inc. Square Cover Glass available in three different degrees of thickness

Supplier:  Globe Scientific 140510

 View more versions of this product

Catalog No. 22-170-376


Explore available promotions

Description

Description

  • No. 1: 0.14 mm thick
  • No. 1.5: 0.175 mm thick
  • No. 2: 0.21 mm
  • Packaged 1 oz per pack, and 10 packs per box
  • Flip top packs come wrapped in aluminum with a desiccant to prevent sticking
Specifications

Specifications

Square
#1 (0.13 to 0.16 mm)
Non-sterile
White Glass
24 x 24 mm
141
Videos
SDS
Documents

Documents

Promotions

Promotions