missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Square and Rectangular Cover Glasses
Provides quality, reliability and performance for your laboratory microscopy needs
Supplier: Corning™ 2980225
Description
Provides quality, reliability and performance for your laboratory microscopy needs
- Made from soda-lime glass and borosilicate glass with high clarity
- Available in square and rectangular shapes, and in three standard sizes and thicknesses
Order Info
Packaged in plastic boxes for protection during storage.
Specifications
Coverslip | |
Borosilicate Glass | |
22 mm | |
Non-sterile | |
100/Pk. |
Rectangle | |
50 mm | |
#1.5 (0.16 to 0.19 mm) | |
Microscopes |