missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sqwincher™ Activity Drinks, Fast Pak Liquid Concentrate
Thirst-quenching drink that's low in sodium and high in potassium
$316.42 - $443.01
Spécifications
| Product Type | Activity Drink |
|---|---|
| Format | Fast Pack Liquid Concentrate |
| For Use With (Application) | Provides supplemental source of energy, prevents or reduces severity of heat-stress disorders |
| Quantity | 200 Cs. |
| Volume (English) | 0.6 oz. |
| Numéro de catalogue | Numéro du manufacturier. | Flavor | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Flavor | Prix | Quantité | |||||
|
19-043426
|
Sqwincher™
11081 |
Fruit Punch |
caisse de 200 chaque for $443.01
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19-043431
|
Sqwincher™
015303 |
Lemonade |
caisse de 200 chaque for $316.42
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Formulated with electrolytes and nutrients
- Replenishes fluids, minerals, and sugars depleted through physical exertion
- Prevents or reduces severity of heat-stress disorders
- Provides supplemental source of energy
- Just add water to package — it's your cup
- Makes 6 fl. oz.
Spécifications
| Activity Drink | |
| Provides supplemental source of energy, prevents or reduces severity of heat-stress disorders | |
| 0.6 oz. |
| Fast Pack Liquid Concentrate | |
| 200 Cs. | |
| 18 mL |