missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Double Buret Clamp and Support Stand with Rod

Double buret clamp gently but firmly holds two burets at once.

Supplier:  Troemner™ 30392231

Catalog No. 02-300-254

Only null left
Explore available promotions

Description

Description

Double buret clamp gently but firmly holds two burets at once.

  • Double Buret Clamp holds any size buret from micro to 100mL capacity
  • Compress the scissor-like mechanism, insert buret and gently release to grip
  • Numbers and graduation on buret remain easy to read
  • For height adjustments, recompress mechanism and slide buret up or down and gently release
  • Unit attaches to optional standard support rod with built-reinforced hook connector
  • Adjusting nut faces forward for easy use
  • Stainless steel rod attaches to optional porcelain base
  • Clamp dimensions: 173 x 108mm (6.8 x 4.25 in.)
  • Rod diameter x length: 13 x 578mm (0.51 x 22.76 in.)
  • Base dimensions: 178 x 330 x 25mm (7 x 13 x 1 in.)
Specifications

Specifications

1 Ea.
Stainless Steel (Electro-polished)
Stainless Steel Support Rod, Porcelain Base
9.5 in.
Double Burette Clamp
Beakers, 50 to 2000 mL
1/4 in.
50 to 2000 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions