missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Stainless Steel Double Ended Trowel Scoop

Stainless Steel Double Ended Trowel Scoop is for handling large quantities of material.

Supplier:  Eisco™ CH0639

Catalog No. S41701


Explore available promotions

Description

Description

  • Tapered from one end to the other. 
  • Large end measures 0.87 in. (22 mm) wide by 2.36 in. (60 mm) long
  • Small end measures 0.43 in. (11 mm) wide by 1.77 in. (45 mm) long
  • Total Length 7 in.  (178 mm)
  • Autoclavable and chemical resistant

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

1
Silver
Measuring
Stainless Steel
Autoclavable
General Purpose Spatula
15 mm
175 mm
SDS
Documents

Documents

Promotions

Promotions