missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 1 with Traceable Certificate
Precision-crafted of stainless steel, with a highly polished finish
$409.38 - $4062.90
Specifications
Product Type | Two-Piece Electronic Balance Calibration Weight |
---|---|
Certifications/Compliance | Traceable certificate, ISO9001 |
Classification | ASTM Class 1 |
Material | Stainless Steel |
Quantity | Each |
Catalog Number | Mfr. No. | Mass | Includes | Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mass | Includes | Shape | Price | Quantity | |||
0221517DT
|
Troemner™
30391498 |
100 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $442.24
|
|
|||
02-215-7BT
|
N/A | 10 kg | Without case | Cylindrical with Grip Handle |
Each for $4,062.90
|
|
|||
0221517MT
|
Troemner™
30391506 |
1 kg | Polypropylene case | Cylindrical with Recessed Grip |
Each for $830.68
|
|
|||
02216538
|
Troemner™
30391492 |
30 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $409.38
|
|
|||
0221517KT
|
Troemner™
30391504 |
500 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $651.68
|
|
|||
0221517CT
|
Troemner™
30391494 |
50 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $409.38
|
|
|||
0221517PT
|
Troemner™
30391512 |
5 kg | Polypropylene case | Cylindrical with Recessed Grip |
Each for $2,285.41
|
|
|||
0221517GT
|
Troemner™
30391501 |
200 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $567.44
|
|
|||
0221517HT
|
Troemner™
30391502 |
300 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $583.62
|
|
|||
02-216-601
|
N/A | 5 kg | Polypropylene case | Cylindrical with Grip Handle |
Each for $2,879.48
|
|
|||
0221517JT
|
Troemner™
30391503 |
400 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $621.21
|
|
|||
02216535
|
Troemner™
30391499 |
150 g | Polypropylene case | Cylindrical with Recessed Grip |
Each for $520.29
|
|
|||
0221517NT
|
Troemner™
30391508 |
2 kg | Polypropylene case | Cylindrical with Recessed Grip |
Each for $882.56
|
|
|||
Description
All electronic balance weights are manufactured with adjusting cavities.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- With Traceable Certificate
Specifications
Two-Piece Electronic Balance Calibration Weight | |
ASTM Class 1 | |
Each |
Traceable certificate, ISO9001 | |
Stainless Steel | |
1 |