missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stainless Steel Hand Sink with Towel and Soap Dispenser
Stainless Steel Hand Sinks with Paper Towel and Soap Dispensers are constructed of heavy duty Type 304 stainless steel and include a backsplash and outer marine edge.
Description
- Stainless Steel Hand Sinks with Paper Towel and Soap Dispensers are constructed of heavy duty Type 304 stainless steel and include a backsplash and outer marine edge.
- A mixing faucet is provided with knurled handles. A deep-drawnpositive drain bowl assures complete drainage.
- Unit furnished with a basket drain.
- The rear splash is 7.5 in. (191 mm) tall.
- An all welded stainless steel towel dispenser assembly features a hinged top, a sight window to inspect towel level, and a quick fill soap dispenser.
- Unit is designed to accommodate 4 x 10 in. C-fold disposable paper towels.
- Furnished complete with wall mounting brackets.
- Water inlet is 0.5 in. (13 mm) and drain outlet is 1.5 in. (38 mm).
Specifications
Stainless Steel (304) | |
6.75 in. | |
32.4 cm |