missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Premium Stainless Steel Lab Jacks
Scissor style, premium stainless steel lab jacks used for regulating the height position of an object as a support apparatus.
Supplier: Eisco™ SSJCT50
Description
- Easy, fluid platform movement (with and without load) for precise height adjustments
- Single piece base enhances torsional rigidity for stabilization under load
- Made of high quality 304 stainless steel that is resistant to rust and corrosion
- Resistant to many chemicals and elements
- Can be autoclaved and chemically cleaned
- Features slip-proof rubber compression feet to avoid surface scratching
- Designed for use in biology, chemistry, physics, environmental, and biotechnology labs
Specifications
Stainless Steel | |
18 in. (Max) | |
15.4 lb. | |
Scissor Jack | |
Regulating the Height Position of an Object as a Support Apparatus | |
1 Ea. |
46 cm | |
12 x 12 in. (Plate) | |
Slip Proof Rubber Feet | |
Autoclavable | |
General Laboratory Equipment |