missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Stainless-Steel Lab Spoon and Spatula
Extra length for sampling from larger bottles.
Supplier: Bel-Art™ F367110012
Description
Extra length for sampling from larger bottles.
- Flat spatula end measures 3.1cm (1.25 in.) wide
- Spoon end measures 3.7cm (1.5 in.) wide and holds 5mL
- Connecting bar measures 14mm (0.5 in.) wide
Specifications
Flat Spatula End, Spoon End | |
Laboratory Spoon and Spatula | |
12 in. | |
Stainless Steel |
Extra length | |
For sampling from larger bottles | |
|
|
30.5 cm |