missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Stainless Steel Laboratory Spoon Spatula
Designed for use in professional laboratories, but is also perfect for home, classroom, kitchen & garage use.
Supplier: Eisco™ CH0632B
Description
- Dual Ended: 1 Flat End and 1 Spoon End
- Designed for use in professional laboratories
- Also suitable for use in Science Classrooms and Households
- Chemical Resistant
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 1 | |
| Flat Squared End, Spoon End | |
| Flat End/Spoon Ended Spatula | |
| 6 in. | |
| Stainless Steel |
| Autoclavable | |
| Silver | |
| Measuring | |
| 0.25 cm | |
| 15 cm |