Learn More
Micronova™ Stainless Steel Slim-T™ Flat Head Mop Wringers
These stainless steel, flat head mop wringers are ergonomically crafted from a single piece of stainless steel that easily attaches to the rim of B-7 series buckets. The wringers feature a simple design that leaves mops damp enough to effectively disinfect surfaces, while wringing out excess liquid.
Supplier: Micronova™ W9
Description
Micronova SlimLine and T-Mop Wringers, Autoclavable: Yes, SlimT Wringer
The Micronova Stainless Steel Slim-T™ Flat Head Mop Wringers work well with the Micronova SlimLine™, SnapMops™, FlatMops™, PadMops™ and PocketMops™ as well as the Slim-T™ and T-Mop series mops. However, the W-9 is preferred with Slim-T and T-Mops, while the W-92, with dual-sided wringing plates, is excellent for PadMops™ and SnapMops™.
- Lightweight and ergonomic flathead mop wringers
- Crafted from a single piece of stainless steel with no moving parts
- Electropolished stainless steel for durability and long life
- Large lip on W-92 for dual side wringing
- Designed for the SlimLine™ and T-Mop series as well as other flat head mops
Order Info
Each bucket measures 19.25 x 9.5 x 9.5 in. (48.9 x 24.1 x 24.1cm).
Specifications
| Mop Wringer | |
| Autoclavable | |
| Cleaning Walls, Floors and Ceilings | |
| 1 Ea. | |
| 18 in. |
| Stainless Steel (304), Electropolished | |
| Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage | |
| SlimT™ double Bucket cart, T-Mop™ or squeegee style mops, C-7 cart or B-7 series Bucket | |
| Non-sterile | |
| 45.7 cm |