missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Stainless Steel Tubing, Outer Diameter: 1/16 in.
Ideal for all plumbing in UHPLC systems
$339.13 - $339.13
Specifications
For Use With (Application) | Plumbing |
---|---|
Diameter (English) Outer | 1/16 in. |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Grade | Diameter (English) Inner | Overall Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Grade | Diameter (English) Inner | Overall Length (Metric) | Price | Quantity | |||
06-611-743
![]() |
Restek™
27762 |
Standard | 0.010 in. | 10 m |
Each for $339.13
|
|
|||
Description
- Made from 316 Stainless Steel
- Outer Diameter: 1/16 in.
- Standard-grade tolerances: ±0.05 mm (.002 in.) O.D. & I.D.
- Premium-grade tolerances: ±0.05 mm (.002 in.) O.D. & ±0.025 mm (.001 in.) I.D.
Specifications
Plumbing | |
1/16 in. | |
Stainless Steel |