missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific StainTray™ Slide Staining System
Ideal for Hematology, Cytology and Microbiology laboratories. StainTray™ Slide Staining System and Lids is also suitable for immunohisto-chemistry staining.
Supplier: Simport™ Scientific M9202
Description
- Black base made of ABS plastic to withstand wide range of chemicals (Avoid chlorinated hydrocarbons)
- Accept up to 20 slides on four plastic rails covered with a polymer strip to hold slides even if tray is held at an angle
- When humidity is needed, wells between rails will hold up to 1 mL of water securely without splashing
- Middle wells will hold up to 2 mL each
- Raised rails to avoid water touching the slides and to make them more easily retrievable
- Base will also hold excess stain solution dripping from the slides
- Four rubber feet ensure better base stability
- Stackable units to save space
- A clear one allowing for visual examination. Made of PETG with a temperature range of -20°C to +60°C
- A black lid for fluorescent work. Made of ABS with a temperature range of -80°C to +80°C
Specifications
| Black | |
| Black | |
| Staining Tray | |
| Lid | |
| 38 cm | |
| 24 cm | |
| 1.75 in. |
| ABS | |
| ABS | |
| Immunohisto-chemistry staining, Hematology, Cytology and Microbiology laboratories | |
| 15 in. | |
| 9.375 in. | |
| 4.5 cm |