missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ Stand Rod for Overhead Stirrers

Stand Rod for Overhead Stirrers is compatible with Caframo™ A110 Stand Base (14-638-265) Heavy-duty Stand Base. Accommodates taller mixing vessels and more complex configurations.

Supplier:  Caframo™ ROD28

 View more versions of this product

Catalog No. 14501092


Explore available promotions

Description

Description

  • Replacement rod for standard A110 Stand (14-500-354 and 14-500-2)
  • Also compatible with Caframo A110BASE (14-638-265) Heavy-Duty stand base
  • Composed of 304 stainless steel tube, 1 in (25 mm) dia.
  • Accommodates taller mixing vessels
Specifications

Specifications

1 in.
A110 Stand, A110 Heavy-duty Stand Base
28 in.
Support Rod
25 mm
Stand rod only
711 mm
Stainless Steel
Videos
SDS
Documents

Documents

Promotions

Promotions