missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Standard Analog Vortex Mixer

OHAUS™ Standard Analog Vortex Mixer has low speed for gentle shaking, or high speed mixing for vigorous vortexing of samples

Supplier:  OHAUS™ OHS30392115

Catalog No. 021061020


Explore available promotions

Description

Description

  • Variable, analog speed control
  • Operation Mode - Continuous: When using accessory attachments
  • Operation Mode - Touch: Activates mixing when depressing cup head
  • Supplied with both cup head, and 7.62 cm (3 in.) head with cove
Specifications

Specifications

4.9 mm
120 V
1.2 A
TUV
7 x 4.4 x 5.3 in.
2 Years
300 to 3200 rpm
150 W
Analog Vortex Mixer
50/60 Hz
Analog
Product Suggestions

Product Suggestions

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Promotions

Promotions