missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Standard Fluid Transfer Assembly Pump Set

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

$65.06 - $269.72

Specifications

Content And Storage Approved for storage at ambient conditions (15°C to 30°C).
View More Specs

Products 5
Catalog Number Mfr. No. Tubing Style Price Quantity  
Catalog Number Mfr. No. Tubing Style Price Quantity  
SH3109701
View Documents
Thermo Scientific™
SH3109701
3.2mm (1/8 in) ID x 1.6mm (1/16 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Each for $67.72
 
SH3109801
View Documents
Thermo Scientific™
SH3109801
6.35mm (1/4 in) ID x 1.6mm (1/16 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Each for $65.06
 
SH3109901
View Documents
Thermo Scientific™
SH3109901
6.35mm (1/4 in) ID x 2.4mm (3/32 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Each for $70.05
 
SH3110001
View Documents
Thermo Scientific™
SH3110001
9.52mm (3/8 in) ID x 3.2mm (1/8 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Each for $269.72
 
SH3110101
View Documents
Thermo Scientific™
SH3110101
12.7mm (1/2 in) ID x 3.2mm (1/8 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Each for $164.83
 
Description

Description

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
Specifications

Specifications

Approved for storage at ambient conditions (15°C to 30°C).
SDS
missing translation for 'documents'

missing translation for 'documents'