missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
American Biotech Supply Standard Laboratory Refrigerator with Natural Refrigerants
Standard laboratory refrigerators are economical and multi-functional, performing well in a variety of laboratory settings. All units feature a series of temperature alarms to keep stored products at peak effectiveness. These refrigerators come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.
Supplier: American Biotech Supply ABTHCRFP20
Description
Standard Laboratory Refrigerators with Natural Refrigerants are economical and multi-functional, performing well in a variety of laboratory settings. All units feature a series of temperature alarms to keep stored products at peak effectiveness and a two year parts and labor warranty.
- Microprocessor Temperature Controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Interior shelving
- Probe access port (3/8 in.)
- Keyed door lock
- High density urethane foam cabinet and door insulation
- Natural, hydrocarbon refrigerant
- ETL Listed
Specifications
Laboratory Refrigerator | |
566 L | |
Microprocessor Temperature Controller | |
Natural, Hydrocarbon | |
1 | |
5 Adjustable | |
Powder-coated Steel | |
cULus | |
Digital Temperature Display | |
Fan-forced | |
Probe Access Port (0.375 in.) | |
Cycle | |
Alarm Module, Battery Back-up | |
30.75 in. | |
3 A | |
115 V |
20 cu. ft. | |
1°C to 10°C | |
±0.1°C | |
Solid Swing | |
Right | |
Scratch-resistant Painted Steel | |
Polyurethane Foam | |
Upright | |
White | |
Cold Storage | |
Two Year Parts and Labor Warranty | |
80 in. | |
Bottom-mounted | |
781 mm | |
NEMA 5-15 P |