missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO Standard MA Analytical Balance
METTLER TOLEDO Standard MA Analytical Balances are highly accurate, efficient, simple to operate and designed with robust construction for proven long lasting performance.
Supplier: METTLER TOLEDO 30697382
Description
The LCD hybrid touchscreen is simple to operate and will increase efficiency of your daily tasks with 9 built-in applications and statistical data analysis. Built with a metal base, PBT top housing and overload protection to defend against rough handling in any weighing environment, ensuring quality performance for years to come.
MA Analytical Balances include:
- Internal adjustment
- LCD hybrid touchscreen with onscreen instructions
- 9 built-in applications
- Statistical data analysis
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Balance is the successor to the ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, RS232 | |
Touchscreen | |
Metal, PBT | |
4 sec. | |
100/240 V, 50/60 Hz |
62 g, 152 g | |
0.01 mg, 0.1 mg | |
MA155DU | |
Analytical Balance | |
No |