missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

American Biotech Supply Standard Manual Defrost Laboratory Freezer with Natural Refrigerants

Manual defrost freezers offer a cold-storage solution for a variety of laboratory needs. Units feature a series of temperature alarms to keep stored products at peak effectiveness. These freezers come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.

$6102.87 - $9557.44

Specifications

Type Laboratory Freezer
Temperature Range -15°C to -25°C
Temperature Stability ±0.1°C
Door Style Solid Swing
No. of Doors 1
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Amperage Min. Clearance Price Quantity  
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Amperage Min. Clearance Price Quantity  
22-651-377
View Documents
American Biotech Supply
ABTHCMFP14
14 cu. ft. 396 L 3.5 A 74 in.
Each for $9,557.44
 
22-651-378
View Documents
American Biotech Supply
ABTHCMFP17
17 cu. ft. 481 L 6 A 68 in.
Each for $6,102.87
 
Description

Description

Standard Manual Defrost Laboratory Freezers with Natural Refrigerants offer a cold-storage solution for a variety of laboratory needs. Units feature a series of temperature alarms to keep stored products at peak effectiveness and a two year parts and labor warranty, plus an additional three year compressor parts warranty.

  • Microprocessor Temperature Controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Interior shelving
  • Probe access port (3/8 in.)
  • 2 probes; 1 in air and 1 in glycol bottle
  • Keyed door lock
  • High density urethane foam cabinet and door insulation
  • Powder coat exterior
  • Natural, hydrocarbon refrigerant
Specifications

Specifications

Laboratory Freezer
±0.1°C
1
Scratch-resistant Painted Steel
Plastic
6 Fixed
Upright
White
Two Year Parts and Labor Warranty, Plus Additional Three Year Compressor Parts Warranty
Audible and Visual High and Low Temperature Alarms
115 V
Natural, Hydrocarbon
-15°C to -25°C
Solid Swing
Right
Polyurethane Foam
Powder-coated Steel
cULus
Digital Temperature Display
Fan-forced
Manual
NEMA 5-15 P
Bottom-mounted
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'