missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Starplex™ Scientific Urine Preservative Tube
Preserve urine up to 72 hours without refrigeration
Supplier: Starplex™ Scientific V102CA
Description
- Sterile, clear polypropylene tube
- With boric acid preservative tablet
- Conical bottom with 10mL capacity
- Comes with blue, leak-resistant, screw-on cap
Specifications
| Urine Preservative Tube | |
| Screw Cap | |
| Sterile | |
| For transport of specimens for either urinalysis or Urine culture | |
| 0.33 oz. |
| Blue | |
| Polyethylene | |
| Conical | |
| Conical insert, Boric Acid-based preservative tablet | |
| 10 mL |