missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ Starsys 34 in. Tall Undercounter Storage Cart
Starsys Undercounter Storage Carts enhance productivity and space efficiency.
Supplier: Metro™ SXR34KL1
Description
- Durable easy-to- clean, polymer enclosures will not chip, peel, or rust.
- Robust and stable structure accommodates even the most sensitive equipment.
- Security options including non-locking, key locking, and electronic PIN locking with key override.
Specifications
Cart with Drawers | |
Taupe | |
23.4 x 21.6 x 34.05 in. | |
Key Lock | |
None | |
44.7 kg | |
548.64 mm |
Not Autoclavable | |
594.36 mm | |
864.87 mm | |
Polymer | |
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. | |
98.7 lb. |