missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Starter Series Electrodes: Micro pH Electrodes
Use in combination with Starter bench and portable meters. OHAUS Starter Series Electrodes: Micro pH Electrodes can be used for testing samples in a tube, where diameter of the electrode should be smaller than the tube.
$660.63 - $835.35
Specifications
Connector Types | BNC Cinch |
---|---|
Material | Glass |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Catalog Number | Mfr. No. | Description | Diameter (Metric) Body | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) Body | Length (Metric) | Price | Quantity | |||
01-922-074
|
OHAUS™
30087566 |
STMICRO5 | 12 mm (upper part), 5 mm (lower part) | 50 mm (upper part), 80 mm (lower part) |
N/A
|
|
|||
01-922-075
|
OHAUS™
30087569 |
STMICRO8 | 12 mm (upper part), 8 mm (lower part) | 50 mm (upper part), 150 mm (lower part) |
N/A
|
|
|||
Description
- Designed to produce exact results time and time again
- Sturdy and durable
- Constructed from glass shafts and built to withstand daily use
- Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements
- Fits in electrode holders on bench meters and electrode clips on all portable meters
- Reference Electrolyte: 3M KCl Solution
Specifications
- Parameters Measured: pH
- pH Range: 0.00 to 14.00
- Temperature Range: 0° to 100°C
- Connection: BNC, Cinch
- Cable Length: 1 m
- Shaft dia. x L (upper part): 12 x 50 mm
- Zero Potential: 0±20mV
- Slope: ≥97%
- Impedance: ≤100MOhm
- Reference Diaphragm: Sleeve or ground glass
Applications
Ideal for use in lab or in the field.
Specifications
BNC Cinch | |
Glass | |
0 to 14 | |
0°C to 100°C |