missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Fisherbrand™ Stationary Shelving with Polymer Shelf Mats
Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.
$3960.90 - $7098.59
Spécifications
Adjustable | Yes |
---|---|
Autoclavable | Not Autoclavable |
For Use With (Application) | Shelving |
Height (English) | 74 in. |
Height (Metric) | 188 cm |
Numéro de catalogue | Numéro du manufacturier. | Width (English) | Depth (English) | Prix | Quantité | ||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Width (English) | Depth (English) | Prix | Quantité | ||||
15050192
|
N/A | 36 in. | 18 in. |
chaque for $3,960.90
|
|
||||
15050193
|
N/A | 48 in. | 18 in. |
chaque for $4,533.59
|
|
||||
15050194
|
N/A | 60 in. | 18 in. |
chaque for $5,822.00
|
|
||||
15050195
|
N/A | 72 in. | 18 in. |
chaque for $6,502.07
|
|
||||
15050196
|
N/A | 36 in. | 24 in. |
chaque for $4,569.38
|
|
||||
15050197
|
N/A | 48 in. | 24 in. |
chaque for $5,196.86
|
|
||||
15050198
|
N/A | 60 in. | 24 in. |
chaque for $6,443.66
|
|
||||
15050199
|
N/A | 72 in. | 24 in. |
chaque for $7,098.59
|
|
||||
Description
- Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.
- The mats are injection molded polypropylene, feature antimicrobial protection, have a temperature range of 30°C to 52°C and are dishwasher safe.
- Mats lay on top of the truss frames.
- Shelving is provided with leveling feet, numerically calibrated grooved posts, tapered plastic split sleeves and shelf collars combine to make shelving assembly simple.
Spécifications
Yes | |
Shelving | |
188 cm | |
4 | |
Shelf | |
Polypropylene |
Not Autoclavable | |
74 in. | |
Shelving Assembly | |
No | |
Blue |