missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper Steam Chex Indicator Tape
Propper Steam Chex Indicator Tape secures packages during steam sterilization and confirms exposure to the sterilant after processing. Blue Indicator Tape features distinct green to black color change after exposure to steam.
Supplier: Propper 26810800
Description
- Steam Chex™ Lead-Free Autoclave Steam Indicator Tape is pressure-sensitive sterilization and used to distinguish between processed and unprocessed items.
- The lead-free indicator ink placed in green stripes that turn dark brown/black after exposure to a steam sterilization cycle.
- Steam Chex™ Lead-Free Autoclave Steam Indicator Tape's strong adhesive and even coating allow for even dispensing and easy application. Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal, and glass, yet provides easy removal without traces of residue.
- AAMI/ISO 11140-1 Type 1 Compliant Process Indicator li>Not Made with Natural Rubber Latex
Specifications
Autoclavable | |
Synthetic | |
Blue | |
Crepe Paper | |
Non-sterile | |
121°C for 30 min., 132°C for 4 min., 135°C for 3 min. | |
55 m | |
19.05 mm |
Indicator tape printed with green stripes | |
Synthetic Resin | |
Roll | |
Tape | |
250°F for 30 min., 270°F for 4 min., 275°F for 3 min. | |
60 yd. | |
0.75 in. |