missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ SteamScrubber™ Glassware Washers

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.

Supplier:  Labconco™ 402001013

 View more versions of this product

Catalog No. 402001013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of standard and injector spindle racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air chamber drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • Upper and lower Standard Racks included
Specifications

Specifications

SteamScrubber Glassware Washer
Stainless Steel (304)
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
N/A, can be supplied from pressurized and non-pressurized sources
190.6 L chamber volume
As low as 12.9 L
UL61010, CAN/CSA C22.2, CE
Upper and lower standard racks
120°F
71°C
49°C
70.6 cm
32.2 to 36.2 in.
24.3 in.
230 lb.
16.5 A
208/230 V
Full-color Touch Screen
Laboratory Glassware Washer
120 psi (inlet)
6.73 ft.3 chamber volume
9 programs with 1 to 9 total cycles
Freestanding Washer
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
120°F
160°F
49°C
27.8 in.
27.8 x 24.3 x 32.2 to 36.2 in.
81.8 to 91.9 cm
61.7 cm
104.3 kg
230 V, 50/60 Hz, 16.5 A, 3 P
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions