missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Steel Retort Base Stand and Rod Set
Eisco steel retort base stand and rod sets are premium quality metalware built to provide maximum stability through years of rugged lab applications.
$52.56 - $87.38
Specifications
Material | Steel |
---|---|
Diameter (Metric) Rod | 12 mm |
Includes | Rod, base |
Product Type | Stands and Rings |
Thread Size | 10 x 1.5 mm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) Rod | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) Rod | Price | Quantity | ||||
S41710
|
Eisco™
CH0652CSET |
25 x 16 cm (Base) | 60 cm |
Each for $52.56
|
|
||||
S41713
|
Eisco™
CH0652LSET |
25 x 16 cm (Base) | 75 cm |
Each for $66.41
|
|
||||
S41711
|
Eisco™
CH0652DKIT |
31.5 x 20 cm (Base) | 100 cm |
Each for $87.38
|
|
||||
Description
- Set includes (1) stamped steel retort base and (1) steel rod
- Base is powder coated for chemical resistance, includes threaded hole in center of short end
- Steel rod includes 10 x 1.5 mm threading
- Screw together before use
Warranty
1 year limited manufacturer warranty
Specifications
Steel | |
Rod, base | |
10 x 1.5 mm | |
Blue, Silver | |
Lab stand |
12 mm | |
Stands and Rings | |
Autoclavable | |
Sturdy construction | |
1 Set |