missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Stellarscope™
Help your students understand our solar system.
Supplier: Customer Channels Group (Ccg) S28632
Includes: Carrying case and handy keychain flashlight
Description
Teach students the names and locations of more than 40 of the brightest stars and 70 constellations using this instrument.
- To operate, simply align the month to the time of day and look to the stars
- Two computer-drawn star maps and four latitude adapters help identify the stars
- Made of durable, lightweight, recyclable plastic
- Dimensions: 8.5 × 2.75 in. (21.6 x 7cm)
- Weight: 7.5 oz. (213g)
Specifications
Carrying case and handy keychain flashlight | |
Astronomy Stellarscope Kit | |
Students understand our solar system |
213 g | |
0.469 lb. | |
Each |