missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Sterile Disposable Petri Dishes with Covers
Eisco™ Sterile Disposable Petri Dishes with Covers made from transparent and nontoxic polystyrene are ready to use, individually packaged in polythylene bags and sterilized by radiation.
Supplier: Eisco™ CH0374BPK10
Description
- Made from polystyrene
- Transparent
- Includes dish and cover
- Individually packaged
- Sterilized via radiation
- Ready to use
- Disposable
Warranty
1 year limited manufacturer warranty
Specifications
Triple vented | |
Flat | |
Single-use | |
Polystyrene | |
Sterile | |
Petri Dish | |
10/Pk. | |
1.27 cm | |
15 mm | |
60 mm |
Autoclavable | |
Clear | |
Not Gridded | |
Round | |
Non-treated | |
Culturing | |
60 x 15 mm | |
0.5 in. | |
2.3 in. |