missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Sterile Hexagonal Weighing Boat
Sterile Weight Boats for applications where there is concern of cross-contamination and clean is a necessity. Ideal for life science research, food, bio-pharmaceutical, environmental, and molecular research environments.
Supplier: Fisherbrand™ 120881F2
Description
- Electron beam sterilized
- Lot number traceability for quality assurance
- Certificate of Sterility available upon request
Specifications
0.3 oz. | |
Not Autoclavable | |
10 mL | |
Single-use | |
Hexagonal | |
Weighing Boat | |
200/Pk. | |
-10°C to +70°C | |
3.8 cm | |
2.5 cm | |
0.4 in. | |
1 in. |
ISO 11137-3:2017 | |
Diamond | |
White | |
Polystyrene | |
Sterile | |
Rounded Corners | |
14°F to 158°F | |
1.5 in. | |
1 in. | |
0.9 cm | |
0.9 cm | |
2.5 cm |