missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite™ Sterile Hypodermic Needles
Air-Tite™ Sterile Hypodermic Needles are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ N1634
Description
- Disposable Needles
- Sterile
- Polypropylene Hub
- Stainless Steel Cannula
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Not Autoclavable | |
Polypropylene (Hub), Stainless Steel (Cannula) | |
16 G | |
Yes | |
Leur | |
100/Box | |
19 mm | |
Luer Lock | |
Sterile |
ISO 9001 Certified | |
White | |
Laboratory / Veterinary | |
0.75 in. | |
Single-use | |
Individually Wrapped | |
Tri-Bevel | |
No |
Not for human use - laboratory and veterinary use only