missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Sterile Polystyrene Inoculating Loops
Constructed of flexible polystyrene for optimum retrieval of an inoculum from a culture. Gosselin™ Sterile Polystyrene Inoculating Loops provide a superior solution for transferring microscopic organisms, inoculum, or streaking.
$1897.82 - $2129.85
Catalog Number | Mfr. No. | Color | Volume | Length (Metric) | Product Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume | Length (Metric) | Product Type | Price | Quantity | ||
07-901-947
|
Corning™
OS101 |
Natural | 1 μL | 192 mm | Inoculating Loop, Needle Tip |
Case of 9000 Each for $2,129.85
|
|
||
07-901-949
|
Corning™
OS1B01 |
White | 1 μL | 195 mm | Inoculating Loop, Spherical Tip |
Case of 9000 Each for $1,956.21
|
|
||
07-901-946
|
Corning™
OS1002 |
Blue | 10 μL | 194 mm | Inoculating Loop, Needle Tip |
Case of 9000 Each for $2,129.85
|
|
||
07-901-948
|
Corning™
OS10B02 |
Blue | 10 μL | 195 mm | Inoculating Loop, Spherical Tip |
Case of 9000 Each for $1,897.82
|
|
||
Description
- Polystyrene (PS) inoculating loops
- Spherical or needle extremity
- 1 μl or 10 μl
Specifications
Polystyrene | |
Sterile |