missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Sterile Pre-Saturated Wipes
Manufactured from 100% polyester providing a tough, absorbent, and abrasion resistant product.
$49.91 - $1473.71
Specifications
Product Type | Wipe |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Validated to SAL (Sterility Assurance Level) of 10-6 |
Color | White |
Container Type | Bag |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
17444152
|
Fisherbrand™
FSULT7099CBFB |
9 in. | 9 in. |
Pack of 24 Each for $49.91
Case of 30 Pack for $1,497.30
|
|
||||
17444153
|
Fisherbrand™
FSULT701212CBFB |
12 in. | 12 in. |
Case for $1,473.71
|
|
||||
17444154
|
Fisherbrand™
FSNT1912CBFB |
9 in. | 12 in. |
Pack of 60 Each for $65.35
Case of 12 Pack for $784.20
|
|
||||
Description
- Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
- Double bagged and vacuum cleanroom packed
- Autoclavable
- Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
- Cobalt-60 Gamma Irradiated
- Meets USP 797 and USP 800 requirements for critical contamination control
- Each package is identified with a lot number for tracability
- Each case of material includes a Certificate of Irradiation
Specifications
Wipe | |
Validated to SAL (Sterility Assurance Level) of 10-6 | |
Bag | |
1-ply | |
Sterile |
Autoclavable | |
White | |
Single-use | |
70% IPA, 30% DI Water |