missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Sterile Sealed Edge Polyester Knit Wipes
Manufactured from 100% polyester providing a tough, absorbent, and abrasion resistant product.
Supplier: Fisherbrand™ ULT701212CBFB
Description
- Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bagged and vacuum cleanroom packed
- Provide lot-to-lot traceability
- Autoclavable
- Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
- Cobalt-60 Gamma Irradiated
- Meets USP 797 and USP 800 requirements for critical contamination control
- Each package is identified with a lot number for tracability
- Each case of material includes a Certificate of Irradiation
Specifications
Wipe | |
30.5 cm | |
30.5 cm | |
310 mL/m2 | |
140 gsm | |
White | |
Single-use | |
1-ply |
12 in. | |
12 in. | |
Polyester Knit | |
Autoclavable | |
Validated to SAL (Sterility Assurance Level) of 10-6 | |
Bag | |
Sealed Edge | |
Sterile |