missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Sterile Standard Weighing Boat

Sterile Weight Boats for applications where there is concern of cross-contamination and clean is a necessity. Ideal for life science research, food, bio-pharmaceutical, environmental, and molecular research environments.

$149.41 - $204.71

Specifications

Certifications/Compliance ISO 11137-3:2017
Autoclavable Not Autoclavable
Bottom Shape Flat
Color White
Disposable Single-use
View More Specs

Products 2
Catalog Number Mfr. No. Size Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Size Capacity (Metric) Price Quantity  
01-549-750
View Documents
Fisherbrand™
120710F2
Medium 85 mL
Pack of 200 Each for $204.71
 
01-549-751
View Documents
Fisherbrand™
120880F2
10 mL
Pack of 200 Each for $149.41
 
Description

Description

  • Electron beam sterilized
  • Lot number traceability for quality assurance
  • Certificate of Sterility available upon request
Specifications

Specifications

ISO 11137-3:2017
Flat
Single-use
Square
Weighing Boat
200 Pk.
-10°C to +70°C
Not Autoclavable
White
Polystyrene
Sterile
Rounded Corners
14°F to 158°F
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'