missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite™ Sterile Syringes
Air-Tite™ Sterile Syringes are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ ML60
Description
- Smooth plunger
- Bold graduations
- Disposable
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO Compatible
Specifications
Not Autoclavable | |
Polyisoprene Rubber (Tip), Polypropylene | |
Laboratory / Veterinary | |
Luer Lock | |
2 mL | |
Individually Wrapped | |
Luer | |
Sterile |
Meets ISO Requirements | |
Clear | |
Yes | |
Single-use | |
25/Box | |
60 mL | |
Yes |
Not for human use - laboratory and veterinary use only