missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Sterileware™ Powder Lance Samplers
A simple puncture, rotate, and withdraw motion allows cross sectional sampling of non-flowing, bulk powders. Available in three lengths.
$795.69 - $1436.24
Specifications
Material | HDPE |
---|---|
Disposable | Single-use |
Sterility | Sterile |
Quantity | 20/Pk. |
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Price | Quantity | ||||
03411800
|
Bel-Art™
F369740420 |
75 mL | 40 cm |
Pack of 20 Each for $795.69
|
|
||||
03411801
|
Bel-Art™
F369740600 |
125 mL | 60 cm |
Pack of 20 Each for $1,130.76
|
|
||||
03411802
|
Bel-Art™
F369740950 |
200 mL | 95 cm |
Pack of 20 Each for $1,436.24
|
|
||||
Description
- Open blade works well with sticky, cohesive powders
- Rounded edges help hold sample in place
- Made from FDA and EU conforming materials
- Safe for food, drug and cosmetic use
- High density polyethylene (HDPE) lance is heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
HDPE | |
Single-use | |
Sterile | |
20/Pk. |