missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Sterilization Indicating Labels
Brady™ Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that displays STERILIZED when exposed to autoclave conditions.
$267.19 - $290.98
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Material | Polypropylene |
Print Technology | Thermal Transfer |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity | |||||
11-878-541
|
Brady™
THT13774252AC |
2 in. |
Each for $290.98
|
|
|||||
11-878-544
|
Brady™
THT23574252AC |
1.5 in. |
Each for $267.19
|
|
|||||
Description
- Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilization
- Economical solution for identifying vials, tubes, racks and flasks
- Adheres to stainless steel, glass and polypropylene
- Withstands temperatures from -320.8 to 249.8° F (-196 to 121°C )
Compliance
RoHS directive 2011/65/EU
Specifications
Acrylic | |
Matte | |
Thermal Transfer | |
1 in. |
White | |
Polypropylene | |
2000/Pk. |