missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

United Scientific™ Stirring Rods with Rubber Policeman

Glass stirring rods are supplied with rubber policemen already attached.

Supplier:  United Scientific™ GRPL05

 View more versions of this product

Catalog No. S66000


Explore available promotions

Description

Description

  • Rubber policeman attached to glass rod facilitates scraping and mixing.
  • Stirring rods are made of soft flint glass.
  • Both ends fire-polished and rounded.
  • Policemen are made of natural rubber.
  • Pre-assembled.
Specifications

Specifications

5 in.
Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces
Clear
Glass
3 mm
Autoclavable
Sphere
6.5 x 4 x 0.5 in.
Stirring Rod
12 Pk.
Rubber policemen on end
0.11 in.
127 mm
Videos
SDS
Documents

Documents

Promotions

Promotions