missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Stirring Rods with Rubber Policeman
Glass stirring rods are supplied with rubber policemen already attached.
Supplier: United Scientific™ GRPL10
Description
- Rubber policeman attached to glass rod facilitates scraping and mixing.
- Stirring rods are made of soft flint glass.
- Both ends fire-polished and rounded.
- Policemen are made of natural rubber.
- Pre-assembled.
Specifications
10 in. | |
Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces | |
Clear | |
Glass | |
6 mm | |
Autoclavable | |
Sphere |
11.5 x 4 x 0.5 in. | |
Stir Bar | |
12 Pk. | |
Rubber policemen on end | |
0.23 in. | |
254 mm |